P408M85-MPB
Description
P408M85-MPB SPROCKET ; 85MM BELT WID 8MM BELT PIT 8M-85
Part # P408M85-MPB
BDI # 610330
Features
Pitch Diameter - Inch:
4.01
Flange Outside Diameter - Millimeter:
110.338
Inch - Metric:
Metric
Outside Diameter - Inch:
3.956
Face Width - Millimeter:
88.9
Face Width - Inch:
3.5
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Solid Style
Global Part Number GPN:
577699
Pitch Diameter - Millimeter:
101.86
PB8MX40S62
Description
PB8MX40S62 SYNCHRONOUS BELT PULLEY ; 8MM P 40T 4.01" PD 62MM W MPB
Part # PB8MX40S62
BDI # 21981275
Features
Pitch Diameter - Inch:
0.158
Flange Outside Diameter - Millimeter:
4.41
Inch - Metric:
Metric
Outside Diameter - Inch:
0.155
Face Width - Millimeter:
2.63
Face Width - Inch:
0.104
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
4.01
Mounting Method:
Rough Bore
Belt Width - Millimeter:
62
8MPC-40S-62X1.000 MPB
Description
8MPC-40S-62X1.000 MPB SYNCHRONOUS PULLEY
Part # 8MPC40S62MPB
BDI # 991690
Features
Pitch Diameter - Inch:
4.01
Flange Outside Diameter - Millimeter:
110.236
Inch - Metric:
Metric
Outside Diameter - Inch:
3.947
Face Width - Millimeter:
66.802
Face Width - Inch:
2.63
Belt Pitch:
8 MM
Other Features:
Solid Style | Type MPB1F
Pitch Diameter - Millimeter:
101.854
Mounting Method:
Rough Bore
PB8MX-40S-62
Description
PB8MX-40S-62 SYNCHRONOUS PULLEY ; 62MM BELT W 8MM BELT PIT 8M-62
Part # 77156040
BDI # 1126100
Features
Pitch Diameter - Inch:
4.01
Flange Outside Diameter - Millimeter:
112.014
Inch - Metric:
Metric
Outside Diameter - Inch:
3.947
Face Width - Millimeter:
66.802
Face Width - Inch:
2.63
Belt Pitch:
8 MM
Other Features:
Solid Style | Type 6F1
Pitch Diameter - Millimeter:
101.854
Mounting Method:
Rough Bore
W408M60-MPB
Description
W408M60-MPB SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W408M60-MPB
BDI # 613041
Features
Pitch Diameter - Inch:
4.01
Flange Outside Diameter - Millimeter:
110.338
Inch - Metric:
Metric
Outside Diameter - Inch:
3.956
Face Width - Millimeter:
63.652
Face Width - Inch:
2.506
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Solid Style
Global Part Number GPN:
577958
Pitch Diameter - Millimeter:
101.86