W-60S-MPB
Description
W-60S-MPB SYNCHRONOUS PULLEY ; 32MM WIDE 8MM PITCH
Part # 20038874
BDI # 397382
Features
Pitch Diameter - Inch:
6.015
Inch - Metric:
Metric
Outside Diameter - Inch:
5.961
Face Width - Millimeter:
33
Face Width - Inch:
1.299
Belt Pitch:
8 MM
Other Features:
Self Tracking Style | White Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Pitch Diameter - Millimeter:
152.781
Mounting Method:
Rough Bore
Belt Width - Millimeter:
32
Y-60S-MPB
Description
Y-60S-MPB SYNCHRONOUS PULLEY ; 16MM WIDE 8MM PITCH
Part # 20038786
BDI # 397484
Features
Pitch Diameter - Inch:
6.015
Inch - Metric:
Metric
Outside Diameter - Inch:
5.961
Face Width - Millimeter:
16.993
Face Width - Inch:
0.669
Belt Pitch:
8 MM
Other Features:
Self Tracking Style | Yellow Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Pitch Diameter - Millimeter:
152.781
Mounting Method:
Rough Bore
Belt Width - Millimeter:
16
Features
Pitch Diameter - Inch:
6.015
Inch - Metric:
Metric
Outside Diameter - Inch:
5.961
Face Width - Millimeter:
65.024
Face Width - Inch:
2.56
Belt Pitch:
8 MM
Other Features:
Eagle NRG Belt Style | Self Tracking Style | RH and LH Helix Teeth | Purple Color | Slab Type | Conti SilentSync Sprocket
Global Part Number GPN:
576499
Pitch Diameter - Millimeter:
152.781
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
6.015
Inch - Metric:
Metric
Outside Diameter - Inch:
5.961
Face Width - Millimeter:
65.024
Face Width - Inch:
2.56
Belt Pitch:
8 MM
Other Features:
Eagle NRG Belt Style | Self Tracking Style | RH and LH Helix Teeth | Purple Color | Conti SilentSync Sprocket
Global Part Number GPN:
576409
Pitch Diameter - Millimeter:
152.781
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
6.015
Inch - Metric:
Metric
Outside Diameter - Inch:
5.961
Face Width - Millimeter:
33
Face Width - Inch:
1.299
Belt Pitch:
8 MM
Other Features:
Eagle NRG Belt Style | Self Tracking Style | RH and LH Helix Teeth | White Color | Slab Type | Conti SilentSync Sprocket
Global Part Number GPN:
576984
Pitch Diameter - Millimeter:
152.781
Mounting Method:
Rough Bore