8M 30-TB 24
Description
TB 24 8M 30 TIMING BELT PULLEY ; TAPER BUSHING 8M BELT
Part # 8M 30-TB 24
BDI # 20388426
Features
Pitch Diameter - Inch:
2.406
Flange Outside Diameter - Millimeter:
70.104
Inch - Metric:
Metric
Outside Diameter - Inch:
2.352
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
8 Millimeter
Other Features:
Hawk PD Belt Style | QD Bushing | Solid Style
Pitch Diameter - Millimeter:
61.12
Mounting Method:
Bushed