Features
Inch - Metric:
Metric
Number of Bands:
10 Bands
Belt Pitch:
3.56 MM
Belt Series:
PK
Belt Width - Inch:
1.402
Belt Width - Millimeter:
35.6
Belt Pitch Length - Millimeter:
1620
Belt Pitch Length - Inch:
63.78
Belt Style:
Poly-V
PHG VSM-6PK1620
Description
PHG VSM-6PK1620 V-BELT ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHG VSM-6PK1620
BDI # 24852976
Features
Inch - Metric:
Metric
Number of Bands:
6 Bands
Belt Pitch:
3.56 MM
Belt Series:
PK
Belt Width - Inch:
0.841
Belt Width - Millimeter:
21.36
Belt Pitch Length - Millimeter:
1620
Belt Pitch Length - Inch:
63.78
Belt Style:
Poly-V
PHG 6PK1620
Description
PHG 6PK1620 POLY V-BELT ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHG 6PK1620
BDI # 1290974
Features
Inch - Metric:
Metric
Number of Bands:
6 Bands
Belt Pitch:
3.56 MM
Belt Series:
PK
Belt Width - Inch:
0.841
Belt Width - Millimeter:
21.36
Belt Pitch Length - Millimeter:
1620
Belt Pitch Length - Inch:
63.78
Belt Style:
Poly-V
PHG VS41X13X1600
Description
PHG VS41X13X1600 VARIABLE SPEED BELT ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHG VS41X13X1600
BDI # 1272730
Features
Inch - Metric:
Metric
Other Features:
1600MM Inside Length
Belt Width - Millimeter:
41
Belt Pitch Length - Millimeter:
1620
Belt Pitch Length - Inch:
63.78
Belt Outside Length - Millimeter:
1681.682
Belt Style:
Variable Speed
Belt Outside Length - Inch:
66.208
Belt Series:
27 Degree Angle
Belt Width - Inch:
1.614
PHG VS37X10X1600
Description
PHG VS37X10X1600 VARIABLE SPEED BELT ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHG VS37X10X1600
BDI # 1272719
Features
Inch - Metric:
Metric
Other Features:
1600MM Inside Length
Belt Width - Millimeter:
37
Belt Pitch Length - Millimeter:
1620
Belt Pitch Length - Inch:
63.78
Belt Outside Length - Millimeter:
1662.832
Belt Style:
Variable Speed
Belt Outside Length - Inch:
65.466
Belt Series:
27 Degree Angle
Belt Width - Inch:
1.457