1N17.6SK

COMPARE

1N17.6SK

Description
1761N VARIABLE SPEED COMPANION PULLEY

TB WOODS

Part # 1761N

BDI # 983550

Features

Inch - Metric: Inch
Outside Diameter - Inch: 17.82
Outside Diameter - Millimeter: 452.628
Other Features: QD Bushing | Arm Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Mounting Method: Bushed

Belt Series: 1922V
Bushing Size: SK
Number of Grooves: 1

Price Inventory : Available to order
Loading Price
QTY
1N10.6SK

COMPARE

1N10.6SK

Description
1061N VARIABLE SPEED COMPANION PULLEY

TB WOODS

Part # 1061N

BDI # 983619

Features

Inch - Metric: Inch
Outside Diameter - Inch: 10.82
Outside Diameter - Millimeter: 274.828
Other Features: QD Bushing | Web Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Mounting Method: Bushed

Belt Series: 1922V
Bushing Size: SK
Number of Grooves: 1

Price Inventory : Available to order
Loading Price
QTY
1N13.6SK

COMPARE

1N13.6SK

Description
1361N VARIABLE SPEED COMPANION PULLEY

TB WOODS

Part # 1361N

BDI # 983713

Features

Inch - Metric: Inch
Outside Diameter - Inch: 13.82
Outside Diameter - Millimeter: 351.028
Other Features: QD Bushing | Arm Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Mounting Method: Bushed

Belt Series: 1922V
Bushing Size: SK
Number of Grooves: 1

Price Inventory : Available to order
Loading Price
QTY
1N11.6SK

COMPARE

1N11.6SK

Description
1161N VARIABLE SPEED COMPANION PULLEY

TB WOODS

Part # 1161N

BDI # 981543

Features

Inch - Metric: Inch
Outside Diameter - Inch: 11.82
Outside Diameter - Millimeter: 300.228
Other Features: QD Bushing | Web Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Mounting Method: Bushed

Belt Series: 1922V
Bushing Size: SK
Number of Grooves: 1

Price Inventory : Available to order
Loading Price
QTY
1N15.6SK

COMPARE

1N15.6SK

Description
1561N VARIABLE SPEED COMPANION PULLEY ; POR

TB WOODS

Part # 1561N

BDI # 983854

Features

Inch - Metric: Inch
Outside Diameter - Inch: 15.82
Outside Diameter - Millimeter: 401.828
Other Features: QD Bushing | Arm Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Mounting Method: Bushed

Belt Series: 1922V
Bushing Size: SK
Number of Grooves: 1

Price Inventory : Available to order
Loading Price
QTY