2/3V600SH
Description
2/3V600SH V-BELT SHEAVE ; QD SHEAVE 3V SECTION 2 GROOVE
Part # 2105008246
BDI # 649617
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6
Outside Diameter - Millimeter:
152.4
Other Features:
Heavy Duty | QD Bushing | Web Style | Type D2 | Bore Size 1-11/16 has No Keyway
Global Part Number GPN:
583640
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SH
Number of Grooves:
2
2/3V280-1108
Description
2/3V280-1108 V-BELT SHEAVE ; TB SHEAVE 3V SECTION 2 GROOVE
Part # 2105010009
BDI # 22143229
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.8
Outside Diameter - Millimeter:
71.12
Other Features:
Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
1108
Number of Grooves:
2
2/3V300-1210
Description
2/3V300-1210 V-BELT SHEAVE ; TB SHEAVE 3V SECTION 2 GROOVE
Part # 2105010010
BDI # 22143231
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3
Outside Diameter - Millimeter:
76.2
Other Features:
Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
1210
Number of Grooves:
2
2/3V335-1610
Description
2/3V335-1610 V-BELT SHEAVE ; TB SHEAVE 3V SECTION 2 GROOVE
Part # 2105010014
BDI # 22143235
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.35
Outside Diameter - Millimeter:
85.09
Other Features:
Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
1610
Number of Grooves:
2
2/3V1400-2517
Description
2/3V1400-2517 V-BELT SHEAVE ; TB SHEAVE 3V SECTION 2 GROOVE
Part # 2105010013
BDI # 22143221
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
14
Outside Diameter - Millimeter:
355.6
Other Features:
Taper Lock Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
2517
Number of Grooves:
2