5/3V530SK
Description
5/3V530SK V-BELT SHEAVE ; QD SHEAVE 3V SECTION 5 GROOVE
Part # 5/3V530SK
BDI # 652568
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.3
Outside Diameter - Millimeter:
134.62
Other Features:
Heavy Duty | QD Bushing | Solid Style | Type A1 | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
584076
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SK
Number of Grooves:
5
5/3V1060-2517
Description
5/3V1060-2517 V-BELT SHEAVE ; TB SHEAVE 3V SECTION 5 GROOVE
Part # 5/3V1060-2517
BDI # 22145241
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.6
Outside Diameter - Millimeter:
269.24
Other Features:
Taper Lock Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
2517
Number of Grooves:
5
5/3V1400-2517
Description
5/3V1400-2517 V-BELT SHEAVE ; TB SHEAVE 3V SECTION 5 GROOVE
Part # 5/3V1400-2517
BDI # 22145243
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
14
Outside Diameter - Millimeter:
355.6
Other Features:
Taper Lock Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
2517
Number of Grooves:
5
5/3V2500-3030
Description
5/3V2500-3030 V-BELT SHEAVE ; TB SHEAVE 3V SECTION 5 GROOVE
Part # 5/3V2500-3030
BDI # 22145247
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
25
Outside Diameter - Millimeter:
635
Other Features:
Taper Lock Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
3030
Number of Grooves:
5
5/3V3350-3030
Description
5/3V3350-3030 V-BELT SHEAVE ; TB SHEAVE 3V SECTION 5 GROOVE
Part # 5/3V3350-3030
BDI # 22145249
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
33.5
Outside Diameter - Millimeter:
850.9
Other Features:
Taper Lock Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
3030
Number of Grooves:
5