6/3V1400SF
Description
6/3V1400SF V-BELT SHEAVE ; QD SHEAVE 3V SECTION 6 GROOVE
Part # 2105008309
BDI # 653350
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
14
Outside Diameter - Millimeter:
355.6
Other Features:
Heavy Duty | QD Bushing | Arm Style | Type A3 | Bore Size 2-15/16 has No Keyway
Global Part Number GPN:
584160
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SF
Number of Grooves:
6
8/3V800SF
Description
8/3V800SF V-BELT SHEAVE ; QD SHEAVE 3V SECTION 8 GROOVE
Part # 2105008344
BDI # 653861
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8
Outside Diameter - Millimeter:
203.2
Other Features:
Heavy Duty | QD Bushing | Web Style | Type A2 | Bore Size 2-15/16 has No Keyway
Global Part Number GPN:
584267
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SF
Number of Grooves:
8
7/3V1060SF
Description
7/3V1060SF V-BELT SHEAVE ; QD SHEAVE 3V SECTION 7 GROOVE
Part # 2105008321
BDI # 653613
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.6
Outside Diameter - Millimeter:
269.24
Other Features:
Heavy Duty | QD Bushing | Arm Style | Type A3 | Bore Size 2-15/16 has No Keyway
Global Part Number GPN:
584371
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SF
Number of Grooves:
7
6/3V800SK
Description
6/3V800SK V-BELT SHEAVE ; QD SHEAVE 3V SECTION 6 GROOVE
Part # 2105008320
BDI # 653371
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8
Outside Diameter - Millimeter:
203.2
Other Features:
Heavy Duty | QD Bushing | Web Style | Type A2 | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
584171
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SK
Number of Grooves:
6
3/3V1060SK
Description
3/3V1060SK V-BELT SHEAVE ; QD SHEAVE 3V SECTION 3 GROOVE
Part # 2105008252
BDI # 650771
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.6
Outside Diameter - Millimeter:
269.24
Other Features:
Heavy Duty | QD Bushing | Arm Style | Type C3 | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
583906
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SK
Number of Grooves:
3