6/3V1900-3020
Description
6/3V1900-3020 V-BELT SHEAVE ; TB SHEAVE 3V SECTION 6 GROOVE
Part # 2105010086
BDI # 22146298
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
19
Outside Diameter - Millimeter:
482.6
Other Features:
Taper Lock Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
3020
Number of Grooves:
6
3/3V1900-3020
Description
3/3V1900-3020 V-BELT SHEAVE ; TB SHEAVE 3V SECTION 3 GROOVE
Part # 2105010031
BDI # 22143833
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
19
Outside Diameter - Millimeter:
482.6
Other Features:
Taper Lock Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
3020
Number of Grooves:
3
1/3V1900SK
Description
1/3V1900SK V-BELT SHEAVE ; QD SHEAVE 3V SECTION 1 GROOVE
Part # 2105008209
BDI # 648244
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
19
Outside Diameter - Millimeter:
482.6
Other Features:
Heavy Duty | QD Bushing | Arm Style | Type G3 | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
583506
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SK
Number of Grooves:
1
4/3V1900-3020
Description
4/3V1900-3020 V-BELT SHEAVE ; TB SHEAVE 3V SECTION 4 GROOVE
Part # 2105010052
BDI # 22144515
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
19
Outside Diameter - Millimeter:
482.6
Other Features:
Taper Lock Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
3020
Number of Grooves:
4
3/3V1900SF
Description
3/3V1900SF V-BELT SHEAVE ; QD SHEAVE 3V SECTION 3 GROOVE
Part # 2105008254
BDI # 650783
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
19
Outside Diameter - Millimeter:
482.6
Other Features:
Heavy Duty | QD Bushing | Arm Style | Type C3 | Bore Size 2-15/16 has No Keyway
Global Part Number GPN:
583908
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SF
Number of Grooves:
3