Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.6
Outside Diameter - Millimeter:
269.24
Other Features:
Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
2517
Number of Grooves:
2
2-3V10.60-SK
Description
2-3V10.60-SK V-BELT QD SHEAVE ; 2/3V10.6-SK QD SHEAVE
Part # 455141
BDI # 280218
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.6
Outside Diameter - Millimeter:
269.24
Other Features:
QD Bushing | Arm Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
585707
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SK
Number of Grooves:
2
2 3V 1060 TB
Description
2 3V 1060 TB V-BELT SHEAVE ; 2 GROOVES 10.6" OD BUSHED
Part # 2 3V 1060 TB
BDI # 616519
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.6
Outside Diameter - Millimeter:
269.24
Other Features:
Taper Lock Bushing | Web Style
Global Part Number GPN:
580679
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
2517
Number of Grooves:
2
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
14
Outside Diameter - Millimeter:
355.6
Other Features:
Taper Lock Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
2517
Number of Grooves:
2
23V1060SK
Description
23V1060SK SHEAVE ; NON-RETURNABLE 2 GROOVE 10.6"OD
Part # 1064617
BDI # 331344
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.6
Outside Diameter - Millimeter:
269.24
Other Features:
QD Bushing | Arm Style | Type C3
Global Part Number GPN:
15480
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SK
Number of Grooves:
2