5 5V 2120 S
Description
5 5V 2120 S V-BELT SHEAVE ; 5GR 5V 21.2" OD BORED FOR S1 BUSHING
Part # 5 5V 2120 S
BDI # 21976308
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
21.2
Outside Diameter - Millimeter:
538.48
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
S1
Number of Grooves:
5
5 5V 2360 TB
Description
5 5V 2360 TB V-BELT SHEAVE ; 5GR 5V 23.6" OD BORED FOR 4040 BUSHING
Part # 5 5V 2360 TB
BDI # 21976310
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
23.6
Outside Diameter - Millimeter:
599.44
Other Features:
Taper Lock Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
4040
Number of Grooves:
5
5 5V 1600 R
Description
5 5V 1600 R V-BELT SHEAVE ; 5GR 5V 16" OD BORED FOR R1 BUSHING
Part # 5 5V 1600 R
BDI # 21976304
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
16
Outside Diameter - Millimeter:
406.4
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
R1
Number of Grooves:
5
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
21.2
Outside Diameter - Millimeter:
538.48
Other Features:
Split Taper Bushing | Arm Style | Type 13
Global Part Number GPN:
15056
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
S1
Number of Grooves:
5
5-5V18.70-F
Description
5-5V18.70-F V-BELT QD SHEAVE ; 5/5V18.7-F QD SHEAVE
Part # 455355
BDI # 280431
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
18.7
Outside Diameter - Millimeter:
474.98
Other Features:
QD Bushing | Arm Style | Bore Size 4 has No Keyway
Global Part Number GPN:
586407
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
F
Number of Grooves:
5