5 8V 4800 U
Description
5 8V 4800 U V-BELT SHEAVE ; 5GR 8V 48" OD BORED FOR U0 BUSHING
Part # 5 8V 4800 U
BDI # 21981671
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
48
Outside Diameter - Millimeter:
1219.2
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
U0
Number of Grooves:
5
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
53
Outside Diameter - Millimeter:
1346.2
Other Features:
QD Bushing | Arm Style
Global Part Number GPN:
580800
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
N
Number of Grooves:
5
5 8V 4000 TB
Description
5 8V 4000 TB V-BELT SHEAVE ; TB HI-CAP 5 GRV
Part # 5 8V 4000 TB
BDI # 621107
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
40
Outside Diameter - Millimeter:
1016
Other Features:
Taper Lock Bushing | Arm Style
Global Part Number GPN:
581548
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
5050
Number of Grooves:
5
5 8V 3550 TB
Description
5 8V 3550 TB V-BELT SHEAVE ; 5GR 8V 35.5" OD BORED FOR 5050 BUSHING
Part # 5 8V 3550 TB
BDI # 21981665
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
35.5
Outside Diameter - Millimeter:
901.7
Other Features:
Taper Lock Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
5050
Number of Grooves:
5
5 8V 2480 TB
Description
5 8V 2480 TB V-BELT SHEAVE ; 5GR 8V 24.8" OD BORED FOR 5050 BUSHING
Part # 5 8V 2480 TB
BDI # 21981661
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
24.8
Outside Diameter - Millimeter:
629.92
Other Features:
Taper Lock Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
5050
Number of Grooves:
5