2B136SK
Description
2B136SK QD SHEAVE ; 2 GRV B SECTION SK BUSHING CAST IRON
Part # 2B136SK
BDI # 17106250
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
13.95
Outside Diameter - Millimeter:
354.33
Other Features:
QD Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
2
2B54SDS
Description
2B54SDS QD SHEAVE ; 2 GRV B SECTION SDS BUSHING CAST IRON
Part # 2B54SDS
BDI # 17106285
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.75
Outside Diameter - Millimeter:
146.05
Other Features:
QD Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SDS
Number of Grooves:
2
2B70SK
Description
2B70SK QD SHEAVE ; 2 GRV B SECTION SK BUSHING CAST IRON
Part # 2B70SK
BDI # 17106442
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.35
Outside Diameter - Millimeter:
186.69
Other Features:
QD Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
2
2B74SK
Description
2B74SK QD SHEAVE ; 2 GRV B SECTION SK BUSHING CAST IRON
Part # 2B74SK
BDI # 17106444
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.75
Outside Diameter - Millimeter:
196.85
Other Features:
QD Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
2
2B300SF
Description
2B300SF QD SHEAVE ; 2 GRV B SECTION SF BUSHING CAST IRON
Part # 2B300SF
BDI # 17106262
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
30.35
Outside Diameter - Millimeter:
770.89
Other Features:
QD Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SF
Number of Grooves:
2