2 B 38 P
Description
2 B 38 P V-BELT SHEAVE ; 2GR B 3.8" PD BORED FOR P1 BUSHING
Part # 2 B 38 P
BDI # 21975614
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.15
Outside Diameter - Millimeter:
105.41
Other Features:
Split Taper Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
P1
Number of Grooves:
2
1 B 90 P
Description
1 B 90 P V-BELT SHEAVE ; 1GR B 9" PD BORED FOR P1 BUSHING
Part # 1 B 90 P
BDI # 21974783
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.35
Outside Diameter - Millimeter:
237.49
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
P1
Number of Grooves:
1
1 B 94 P
Description
1 B 94 P V-BELT SHEAVE ; 1GR B 9.4" PD BORED FOR P1 BUSHING
Part # 1 B 94 P
BDI # 21974785
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.75
Outside Diameter - Millimeter:
247.65
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
P1
Number of Grooves:
1
1 B 66 P
Description
1 B 66 P V-BELT SHEAVE ; 1GR B 6.6" PD BORED FOR P1 BUSHING
Part # 1 B 66 P
BDI # 21974771
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.95
Outside Diameter - Millimeter:
176.53
Other Features:
Split Taper Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
P1
Number of Grooves:
1
1 B 74 P
Description
1 B 74 P V-BELT SHEAVE ; 1GR B 7.4" PD BORED FOR P1 BUSHING
Part # 1 B 74 P
BDI # 21974777
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.75
Outside Diameter - Millimeter:
196.85
Other Features:
Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
P1
Number of Grooves:
1