10B380J
Description
10B380J V-BELT SHEAVE ; QD SHEAVE B SECTION 10 GROOVE
Part # 2105008691
BDI # 648490
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
38.35
Outside Diameter - Millimeter:
974.09
Other Features:
QD Bushing | Arm Style | Type A3
Global Part Number GPN:
583596
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
J
Number of Grooves:
10
2B300SF
Description
2B300SF V-BELT SHEAVE ; QD SHEAVE B SECTION 2 GROOVE
Part # 2105008759
BDI # 650436
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
30.35
Outside Diameter - Millimeter:
770.89
Other Features:
Heavy Duty | QD Bushing | Arm Style | Type D3 | Bore Size 2-15/16 has No Keyway
Global Part Number GPN:
583884
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SF
Number of Grooves:
2
4B300-3030
Description
4B300-3030 V-BELT SHEAVE ; TB SHEAVE B SECTION 4 GROOVE
Part # 2105010132
BDI # 652345
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
30.35
Outside Diameter - Millimeter:
770.89
Other Features:
Taper Lock Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
3030
Number of Grooves:
4
4B300E
Description
4B300E V-BELT SHEAVE ; QD SHEAVE B SECTION 4 GROOVE
Part # 2105008808
BDI # 652346
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
30.35
Outside Diameter - Millimeter:
770.89
Other Features:
Heavy Duty | QD Bushing | Arm Style | Type A3
Global Part Number GPN:
584039
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
E
Number of Grooves:
4
5B300E
Description
5B300E V-BELT SHEAVE ; QD SHEAVE B SECTION 5 GROOVE
Part # 2105008842
BDI # 653095
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
30.35
Outside Diameter - Millimeter:
770.89
Other Features:
Heavy Duty | QD Bushing | Arm Style | Type A3
Global Part Number GPN:
584118
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
E
Number of Grooves:
5