2B94SK
Description
2B94SK QD SHEAVE ; 2 GRV B SECTION SK BUSHING CAST IRON
Part # 2B94SK
BDI # 17106452
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.75
Outside Diameter - Millimeter:
247.65
Other Features:
QD Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
2
2B64SDS
Description
2B64SDS QD SHEAVE ; 2 GRV B SECTION SDS BUSHING CAST IRON
Part # 2B64SDS
BDI # 17106295
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.75
Outside Diameter - Millimeter:
171.45
Other Features:
QD Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SDS
Number of Grooves:
2
2B110SK
Description
2B110SK QD SHEAVE ; 2 GRV B SECTION SK BUSHING CAST IRON
Part # 2B110SK
BDI # 17106246
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
11.35
Outside Diameter - Millimeter:
288.29
Other Features:
QD Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
2
2B46SDS
Description
2B46SDS V-BELT PULLEY ; 2 GRV B SECTION SDS BUSHING CAST IRON
Part # 2B46SDS
BDI # 17106277
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.95
Outside Diameter - Millimeter:
125.73
Other Features:
QD Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SDS
Number of Grooves:
2
2B60SDS
Description
2B60SDS V-BELT PULLEY ; 2 GRV B SECTION SDS BUSHING CAST IRON
Part # 2B60SDS
BDI # 17106291
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.35
Outside Diameter - Millimeter:
161.29
Other Features:
QD Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SDS
Number of Grooves:
2