10B68SF
Description
10B68SF V-BELT PULLEY ; 7.15" OD 10 GROOVE SF BUSHING CAST IRON
Part # 10B68SF
BDI # 740473
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.15
Outside Diameter - Millimeter:
181.61
Other Features:
QD Bushing | Solid Style
Global Part Number GPN:
588340
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SF
Number of Grooves:
10
10B94E
Description
10B94E V-BELT PULLEY ; 9.75" OD 10 GROOVE E BUSHING CAST IRON
Part # 10B94E
BDI # 740476
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.75
Outside Diameter - Millimeter:
247.65
Other Features:
QD Bushing | Web Style
Global Part Number GPN:
588343
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
E
Number of Grooves:
10
10B300F
Description
10B300F V-BELT PULLEY ; 30.35" OD 10 GROOVE F BUSHING CAST IRON
Part # 10B300F
BDI # 740467
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
30.35
Outside Diameter - Millimeter:
770.89
Other Features:
QD Bushing | Arm Style
Global Part Number GPN:
588335
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
F
Number of Grooves:
10
10B56SK
Description
10B56SK V-BELT PULLEY ; 5.95" OD 10 GROOVE SK BUSHING CAST IRON
Part # 10B56SK
BDI # 740470
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.95
Outside Diameter - Millimeter:
151.13
Other Features:
QD Bushing | Solid Style
Global Part Number GPN:
588337
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
10
10B60SF
Description
10B60SF V-BELT PULLEY ; 6.35" OD 10 GROOVE SF BUSHING CAST IRON
Part # 10B60SF
BDI # 740471
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.35
Outside Diameter - Millimeter:
161.29
Other Features:
QD Bushing | Solid Style
Global Part Number GPN:
588338
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SF
Number of Grooves:
10