8B300F
Description
8B300F V-BELT PULLEY ; 30.35" OD 8 GROOVE F BUSHING CAST IRON
Part # 8B300F
BDI # 747408
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
30.35
Outside Diameter - Millimeter:
770.89
Other Features:
QD Bushing | Arm Style
Global Part Number GPN:
588874
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
F
Number of Grooves:
8
8B74SF
Description
8B74SF V-BELT PULLEY ; 7.75" OD 8 GROOVE SF BUSHING CAST IRON
Part # 8B74SF
BDI # 747415
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.75
Outside Diameter - Millimeter:
196.85
Other Features:
QD Bushing | Solid Style
Global Part Number GPN:
588881
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SF
Number of Grooves:
8
8B64SF
Description
8B64SF V-BELT PULLEY ; 6.75" OD 8 GROOVE SF BUSHING CAST IRON
Part # 8B64SF
BDI # 747413
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.75
Outside Diameter - Millimeter:
171.45
Other Features:
QD Bushing | Solid Style
Global Part Number GPN:
588879
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SF
Number of Grooves:
8
8B56SK
Description
8B56SK V-BELT PULLEY ; 5.95" OD 8 GROOVE SK BUSHING CAST IRON
Part # 8B56SK
BDI # 747411
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.95
Outside Diameter - Millimeter:
151.13
Other Features:
QD Bushing | Solid Style
Global Part Number GPN:
588877
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
8
8B200F
Description
8B200F V-BELT PULLEY ; 20.35" OD 8 GROOVE F BUSHING CAST IRON
Part # 8B200F
BDI # 747406
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
20.35
Outside Diameter - Millimeter:
516.89
Other Features:
QD Bushing | Arm Style
Global Part Number GPN:
588872
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
F
Number of Grooves:
8