5B70R
Description
5B70R V-BELT PULLEY SHEAVE ; NON-RETURNABLE SPLIT TAPER B
Part # 1010826
BDI # 329905
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.35
Outside Diameter - Millimeter:
186.69
Other Features:
Split Taper Bushing | Web Style | Type 15
Global Part Number GPN:
14843
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
R1
Number of Grooves:
5
5 B 80 R
Description
5 B 80 R V-BELT SHEAVE ; 5GR B 8" PD BORED FOR R1 BUSHING
Part # 5 B 80 R
BDI # 21981683
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.35
Outside Diameter - Millimeter:
212.09
Other Features:
Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
R1
Number of Grooves:
5
5 B 250 R
Description
5 B 250 R V-BELT SHEAVE ; 5GR B 25.5" PD BORED FOR R1 BUSHING
Part # 5 B 250 R
BDI # 21976342
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
25.35
Outside Diameter - Millimeter:
643.89
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
R1
Number of Grooves:
5
5 B 94 R
Description
5 B 94 R V-BELT SHEAVE ; COMB CONVENTIONAL BUSHD 5 GROOVE
Part # 5 B 94 R
BDI # 21445275
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.75
Outside Diameter - Millimeter:
247.65
Other Features:
Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
R1
Number of Grooves:
5
5 B 90 R
Description
5 B 90 R V-BELT SHEAVE ; COMB CONVENTIONAL BUSHD 5 GROOVE
Part # 5 B 90 R
BDI # 21445274
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.35
Outside Diameter - Millimeter:
237.49
Other Features:
Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
R1
Number of Grooves:
5