4 B 136 SK
Description
4 B 136 SK V-BELT SHEAVE ; 4 GROOVE A/B BELT 13.95" OD BUSHED
Part # 4 B 136 SK
BDI # 619148
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
13.95
Outside Diameter - Millimeter:
354.33
Other Features:
QD Bushing | Arm Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
580109
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
4
4B136-SK
Description
4B136-SK V-BELT QD SHEAVE ; 4A13.2B13.6-SK V-BELT SHEAVE
Part # 455667
BDI # 280678
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
13.95
Outside Diameter - Millimeter:
354.33
Other Features:
QD Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
4
4 B 124 SK
Description
4 B 124 SK V-BELT SHEAVE ; 4 GROOVES 12-3/4" OD BUSHED
Part # 4 B 124 SK
BDI # 619146
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
12.75
Outside Diameter - Millimeter:
323.85
Other Features:
QD Bushing | Arm Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
581491
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
4
4 B 62 SD
Description
4 B 62 SD V-BELT SHEAVE ; 4 GROOVES 6.55" OD BUSHED
Part # 4 B 62 SD
BDI # 619190
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.55
Outside Diameter - Millimeter:
166.37
Other Features:
QD Bushing | Solid Style | Bore Size 2 has No Keyway
Global Part Number GPN:
580745
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SD
Number of Grooves:
4