8 C 102 R
Description
8 C 102 R V-BELT SHEAVE ; 8GR B 10.2" PD BORED FOR R1 BUSHING
Part # 8 C 102 R
BDI # 21976968
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.6
Outside Diameter - Millimeter:
269.24
Other Features:
Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
R2
Number of Grooves:
8
6 C 140 R
Description
6 C 140 R V-BELT SHEAVE ; 6GR C 14" PD BORED FOR R1 BUSHING
Part # 6 C 140 R
BDI # 21975206
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
14.4
Outside Diameter - Millimeter:
365.76
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
R2
Number of Grooves:
6
8 C 106 R
Description
8 C 106 R V-BELT SHEAVE ; 8GR B 10.6" PD BORED FOR R1 BUSHING
Part # 8 C 106 R
BDI # 21976970
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
11
Outside Diameter - Millimeter:
279.4
Other Features:
Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
R2
Number of Grooves:
8
8 C 110 R
Description
8 C 110 R V-BELT SHEAVE ; 8GR B 11" PD BORED FOR R1 BUSHING
Part # 8 C 110 R
BDI # 21976972
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
11.4
Outside Diameter - Millimeter:
289.56
Other Features:
Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
R2
Number of Grooves:
8
8 C 130 R
Description
8 C 130 R V-BELT SHEAVE ; 8GR B 13" PD BORED FOR R1 BUSHING
Part # 8 C 130 R
BDI # 21976976
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
13.4
Outside Diameter - Millimeter:
340.36
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
R2
Number of Grooves:
8