5C50SK
Description
5C50SK V-BELT SHEAVE ; QD SHEAVE C SECTION 5 GROOVE
Part # 2105009053
BDI # 653136
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.4
Outside Diameter - Millimeter:
137.16
Other Features:
Heavy Duty | QD Bushing | Solid Style | Type A1 | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
584367
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
SK
Number of Grooves:
5
5C50SK
Description
5C50SK V-BELT PULLEY ; 5 GRV C SECTION SK BUSHING CAST IRON
Part # 5C50SK
BDI # 24544031
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.4
Outside Diameter - Millimeter:
137.16
Other Features:
Solid Style | QD Bushing
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
SK
Number of Grooves:
5