3TC84
Description
3TC84 V-BELT PULLEY SHEAVE ; NON-RETURNABLE SPLIT TAPER C AND D
Part # 1009380
BDI # 319239
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.8
Outside Diameter - Millimeter:
223.52
Other Features:
Split Taper Bushing | Web Style | Type 13
Global Part Number GPN:
14526
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
Q1
Number of Grooves:
3
3 C 84 Q
Description
3 C 84 Q V-BELT SHEAVE ; 3GR C 8.4" PD BORED FOR Q1 BUSHING
Part # 3 C 84 Q
BDI # 21977948
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.8
Outside Diameter - Millimeter:
223.52
Other Features:
Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
Q1
Number of Grooves:
3
3 C 90 Q
Description
3 C 90 Q V-BELT SHEAVE ; 3GR C 9" PD BORED FOR Q1 BUSHING
Part # 3 C 90 Q
BDI # 21977954
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.4
Outside Diameter - Millimeter:
238.76
Other Features:
Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
Q1
Number of Grooves:
3
3 C 106 R
Description
3 C 106 R V-BELT SHEAVE ; 3GR C 10.6" PD BORED FOR R1 BUSHING
Part # 3 C 106 R
BDI # 21975446
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
11
Outside Diameter - Millimeter:
279.4
Other Features:
Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
R1
Number of Grooves:
3
3 C 110 Q
Description
3 C 110 Q V-BELT SHEAVE ; 3GR C 11" PD BORED FOR Q1 BUSHING
Part # 3 C 110 Q
BDI # 21975448
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
11.4
Outside Diameter - Millimeter:
289.56
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
Q1
Number of Grooves:
3