2/SPB224-2517
Description
2/SPB224-2517 V-BELT SHEAVE ; TAPER BUSHED SPB SHEAVE 2 GROOVE
Part # 2105001865
BDI # 21447811
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
9.094
Outside Diameter - Millimeter:
231
Other Features:
Taper Lock Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
SPB
Bushing Size:
2517
Number of Grooves:
2
TB SPB200/3 2517
Description
TB SPB200/3 2517 V-BELT SHEAVE ; TAPER BUSH V GRV
Part # TB SPB200/3 2517
BDI # 1084354
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
8.15
Outside Diameter - Millimeter:
207
Other Features:
Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
SPB
Bushing Size:
2517
Number of Grooves:
3
TB SPB200/5 3020
Description
TB SPB200/5 3020 V-BELT SHEAVE ; TAPER BUSH V GRV
Part # TB SPB200/5 3020
BDI # 1084356
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
8.15
Outside Diameter - Millimeter:
207
Other Features:
Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
SPB
Bushing Size:
3020
Number of Grooves:
5
TB SPB200/6 3020
Description
TB SPB200/6 3020 V-BELT SHEAVE ; TAPER BUSH V GRV
Part # TB SPB200/6 3020
BDI # 1084357
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
8.15
Outside Diameter - Millimeter:
207
Other Features:
Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
SPB
Bushing Size:
3020
Number of Grooves:
6
TB SPB212/1 2012
Description
TB SPB212/1 2012 V-BELT SHEAVE ; TAPER BUSH V GRV
Part # TB SPB212/1 2012
BDI # 1084359
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
8.622
Outside Diameter - Millimeter:
219
Other Features:
Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
SPB
Bushing Size:
2012
Number of Grooves:
1