1/SPZ63-1108
Description
1/SPZ63-1108 V-BELT SHEAVE ; TAPER BUSHED SPZ SHEAVE 1 GROOVE
Part # 2105000367
BDI # 22142575
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
2.638
Outside Diameter - Millimeter:
67
Other Features:
Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
SPZ
Bushing Size:
1108
Number of Grooves:
1
1/SPZ71-1108
Description
1/SPZ71-1108 V-BELT SHEAVE ; TAPER BUSHED SPZ SHEAVE 1 GROOVE
Part # 2105000370
BDI # 22142579
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
2.953
Outside Diameter - Millimeter:
75
Other Features:
Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
SPZ
Bushing Size:
1108
Number of Grooves:
1
1/SPZ75-1108
Description
1/SPZ75-1108 V-BELT SHEAVE ; TAPER BUSHED SPZ SHEAVE 1 GROOVE
Part # 2105000373
BDI # 22142581
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
3.11
Outside Diameter - Millimeter:
79
Other Features:
Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
SPZ
Bushing Size:
1108
Number of Grooves:
1
TB SPZ56/2 1008
Description
TB SPZ56/2 1008 V-BELT SHEAVE ; TAPER BUSH V GRV
Part # TB SPZ56/2 1008
BDI # 1084628
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
2.362
Outside Diameter - Millimeter:
60
Other Features:
Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
SPZ
Bushing Size:
1108
Number of Grooves:
2
TB SPZ60/2 1108
Description
TB SPZ60/2 1108 V-BELT SHEAVE ; TAPER BUSH V GRV
Part # TB SPZ60/2 1108
BDI # 1084630
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
2.52
Outside Diameter - Millimeter:
64
Other Features:
Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
SPZ
Bushing Size:
1108
Number of Grooves:
2