SPZ140X2-1610
Description
SPZ140X2-1610 V-BELT SHEAVE ; 140MM DIA PITCH 2 GROOVE CI 1610 BUSH
Part # 2101023317
BDI # 18131477
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
5.669
Outside Diameter - Millimeter:
144
Other Features:
Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
SPZ
Bushing Size:
1610
Number of Grooves:
2
4/SPZ90-1610
Description
4/SPZ90-1610 V-BELT SHEAVE ; TAPER BUSHED SPZ SHEAVE 4 GROOVE
Part # 2105005258
BDI # 22144937
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
3.701
Outside Diameter - Millimeter:
94
Other Features:
Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
SPZ
Bushing Size:
1610
Number of Grooves:
4
4/SPZ85-1610
Description
4/SPZ85-1610 V-BELT SHEAVE ; TAPER BUSHED SPZ SHEAVE 4 GROOVE
Part # 2105005257
BDI # 22144935
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
3.504
Outside Diameter - Millimeter:
89
Other Features:
Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
SPZ
Bushing Size:
1610
Number of Grooves:
4
2/SPZ125-1610
Description
2/SPZ125-1610 V-BELT SHEAVE ; TAPER BUSHED SPZ SHEAVE 2 GROOVE
Part # 2105001963
BDI # 22143541
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
5.079
Outside Diameter - Millimeter:
129
Other Features:
Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
SPZ
Bushing Size:
1610
Number of Grooves:
2
3/SPZ106-1610
Description
3/SPZ106-1610 V-BELT SHEAVE ; TAPER BUSHED SPZ SHEAVE 3 GROOVE
Part # 2105005015
BDI # 22144201
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Outside Diameter - Millimeter:
110
Other Features:
Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
SPZ
Bushing Size:
1610
Number of Grooves:
3