SPZ140X2-1610
Description
SPZ140X2-1610 V-BELT SHEAVE ; 140MM DIA PITCH 2 GROOVE CI 1610 BUSH
Part # 2101023317
BDI # 18131477
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
5.669
Outside Diameter - Millimeter:
144
Other Features:
Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
SPZ
Bushing Size:
1610
Number of Grooves:
2
2/SPZ125-1610
Description
2/SPZ125-1610 V-BELT SHEAVE ; TAPER BUSHED SPZ SHEAVE 2 GROOVE
Part # 2105001963
BDI # 22143541
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
5.079
Outside Diameter - Millimeter:
129
Other Features:
Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
SPZ
Bushing Size:
1610
Number of Grooves:
2
2/SPZ150-2012
Description
2/SPZ150-2012 V-BELT SHEAVE ; TAPER BUSHED SPZ SHEAVE 2 GROOVE
Part # 2105001969
BDI # 22143547
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
6.063
Outside Diameter - Millimeter:
154
Other Features:
Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
SPZ
Bushing Size:
2012
Number of Grooves:
2
2/SPZ112-1610
Description
2/SPZ112-1610 V-BELT SHEAVE ; TAPER BUSHED SPZ SHEAVE 2 GROOVE
Part # 2105001961
BDI # 22143537
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
4.567
Outside Diameter - Millimeter:
116
Other Features:
Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
SPZ
Bushing Size:
1610
Number of Grooves:
2
2/SPZ132-1610
Description
2/SPZ132-1610 V-BELT SHEAVE ; TAPER BUSHED SPZ SHEAVE 2 GROOVE
Part # 2105001964
BDI # 22143543
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
5.354
Outside Diameter - Millimeter:
136
Other Features:
Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
SPZ
Bushing Size:
1610
Number of Grooves:
2