SPZ140X2-1610
Description
SPZ140X2-1610 V-BELT SHEAVE ; 140MM DIA PITCH 2 GROOVE CI 1610 BUSH
Part # 2101023317
BDI # 18131477
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
5.669
Outside Diameter - Millimeter:
144
Other Features:
Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
SPZ
Bushing Size:
1610
Number of Grooves:
2
4/SPZ112-2012
Description
4/SPZ112-2012 V-BELT SHEAVE ; TAPER BUSHED SPZ SHEAVE 4 GROOVE
Part # 2105005235
BDI # 22144893
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
4.567
Outside Diameter - Millimeter:
116
Other Features:
Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
SPZ
Bushing Size:
2012
Number of Grooves:
4
4/SPZ125-2012
Description
4/SPZ125-2012 V-BELT SHEAVE ; TAPER BUSHED SPZ SHEAVE 4 GROOVE
Part # 2105005237
BDI # 22144897
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
5.079
Outside Diameter - Millimeter:
129
Other Features:
Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
SPZ
Bushing Size:
2012
Number of Grooves:
4
4/SPZ118-2012
Description
4/SPZ118-2012 V-BELT SHEAVE ; TAPER BUSHED SPZ SHEAVE 4 GROOVE
Part # 2105005236
BDI # 22144895
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
4.803
Outside Diameter - Millimeter:
122
Other Features:
Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
SPZ
Bushing Size:
2012
Number of Grooves:
4
1/SPZ63-1108
Description
1/SPZ63-1108 V-BELT SHEAVE ; TAPER BUSHED SPZ SHEAVE 1 GROOVE
Part # 2105000367
BDI # 22142575
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
2.638
Outside Diameter - Millimeter:
67
Other Features:
Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
SPZ
Bushing Size:
1108
Number of Grooves:
1