Page 1 of 11

Next

Compare
17-5M09M6A8

COMPARE

17-5M09M6A8

Description
17-5M09M6A8 TIMING PULLEY ; 5MM PITCH 9MM BELT W 8MM BORE ALUM 17T

B & B MANUFACTURING

Part # 17-5M09M6A8

BDI # 22714171

Features

Pitch Diameter - Inch: 1.063
Inch - Metric: Metric
Outside Diameter - Inch: 1.02
Face Width - Millimeter: 13.9
Face Width - Inch: 0.547

Belt Pitch: 5 MM
Other Features: Type 6 | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 27
Mounting Method: Finished Bore
Belt Width - Millimeter: 9

Price Inventory : Available to order
Loading Price
QTY
17LF100X1/2

COMPARE

17LF100X1/2

Description
17LF100X1/2 TIMING PULLEY ; 3/8" PIT 1" BELT W 1/2" BORE STEEL 17T

B & B MANUFACTURING

Part # 17LF100X1/2

BDI # 22715067

Features

Pitch Diameter - Inch: 2.029
Flange Outside Diameter - Millimeter: 57.15
Inch - Metric: Inch
Outside Diameter - Inch: 1.999
Face Width - Millimeter: 31.75

Face Width - Inch: 1.25
Belt Pitch: 3/8 Inch
Other Features: Type 6F | Steel
Pitch Diameter - Millimeter: 51.537
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
17-3M06M6CA6

COMPARE

17-3M06M6CA6

Description
17-3M06M6CA6 TIMING PULLEY ; 3MM PITCH 6MM BELT W 6MM BORE ALUM 17T

B & B MANUFACTURING

Part # 17-3M06M6CA6

BDI # 22713836

Features

Pitch Diameter - Inch: 0.63
Flange Outside Diameter - Millimeter: 18.8
Inch - Metric: Metric
Outside Diameter - Inch: 0.61
Face Width - Millimeter: 8.484

Face Width - Inch: 0.334
Belt Pitch: 3 MM
Other Features: Type 6C | Aluminum Flange | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 16
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
17-2P09-6FA2

COMPARE

17-2P09-6FA2

Description
17-2P09-6FA2 TIMING PULLEY ; 2MM PIT 09MM W ALUM 3/16" BORE 17T

B & B MANUFACTURING

Part # 17-2P09-6FA2

BDI # 22713750

Features

Pitch Diameter - Inch: 0.426
Flange Outside Diameter - Millimeter: 16.129
Inch - Metric: Metric
Outside Diameter - Inch: 0.406
Face Width - Millimeter: 13.056

Face Width - Inch: 0.514
Belt Pitch: 2 MM
Other Features: Type 6F | Aluminum Flange | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 10.82
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
17LF075X5/8

COMPARE

17LF075X5/8

Description
17LF075X5/8 TIMING PULLEY ; 3/8" PIT 3/4" BELT W 5/8" BORE STEEL 17T

B & B MANUFACTURING

Part # 17LF075X5/8

BDI # 22715061

Features

Pitch Diameter - Inch: 2.029
Flange Outside Diameter - Millimeter: 57.15
Inch - Metric: Inch
Outside Diameter - Inch: 1.999
Face Width - Millimeter: 25.4

Face Width - Inch: 1
Belt Pitch: 3/8 Inch
Other Features: Type 6F | Steel
Pitch Diameter - Millimeter: 51.537
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY