32XL037-6FA6
Description
32XL037-6FA6 TIMING PULLEY ; 0.200" PIT 3/8" W 1/2" BORE ALUM 32T
Part # 32XL037-6FA6
BDI # 21546304
Features
Pitch Diameter - Inch:
2.037
Flange Outside Diameter - Millimeter:
57.15
Inch - Metric:
Inch
Outside Diameter - Inch:
2.017
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Other Features:
Type 6F | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
51.74
Mounting Method:
Finished Bore
32XL037-3FA7
Description
32XL037-3FA7 TIMING PULLEY ; 0.200" PIT 3/8" W 5/8" BORE ALUM 32T
Part # 32XL037-3FA7
BDI # 22707387
Features
Pitch Diameter - Inch:
2.037
Flange Outside Diameter - Millimeter:
57.15
Inch - Metric:
Inch
Outside Diameter - Inch:
2.017
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Other Features:
Type 3F | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
51.74
Mounting Method:
Finished Bore
32-8MXF62X1-3/8
Description
32-8MXF62X1-3/8 TIMING PULLEY ; 8MM PIT 62MM W 1-3/8" BORE CI 32T
Part # 32-8MXF62X1-3/8
BDI # 22706184
Features
Pitch Diameter - Inch:
3.208
Flange Outside Diameter - Millimeter:
89.916
Inch - Metric:
Metric
Outside Diameter - Inch:
3.145
Face Width - Millimeter:
73.812
Face Width - Inch:
2.906
Belt Pitch:
8 MM
Other Features:
Type 6F | Powerhouse MX | Ductile Iron
Pitch Diameter - Millimeter:
81.483
Mounting Method:
Finished Bore
32-8MXF12X1
Description
32-8MXF12X1 TIMING PULLEY ; 8MM PIT 12MM W 1" BORE CAST IRON 32T
Part # 32-8MXF12X1
BDI # 22706082
Features
Pitch Diameter - Inch:
3.208
Flange Outside Diameter - Millimeter:
89.916
Inch - Metric:
Metric
Outside Diameter - Inch:
3.145
Face Width - Millimeter:
21.59
Face Width - Inch:
0.85
Belt Pitch:
8 MM
Other Features:
Type 6F | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
81.483
Mounting Method:
Finished Bore
32-2P06-SFB3
Description
32-2P06-SFB3 SYNCHRONOUS PULLEY, 1/4 INCH BORE (SMARTCATALOG)
Part # 32-2P06-SFB3
BDI # 26270590
Features
Pitch Diameter - Inch:
0.802
Flange Outside Diameter - Millimeter:
24.892
Inch - Metric:
Metric
Outside Diameter - Inch:
0.782
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type SFB | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter:
20.371
Mounting Method:
Finished Bore