36-5P15-6A4
Description
36-5P15-6A4 TIMING PULLEY ; 5MM PIT 15MM W ALUM 5/16" BORE 36T
Part # 36-5P15-6A4
BDI # 22712299
Features
Pitch Diameter - Inch:
2.256
Inch - Metric:
Metric
Outside Diameter - Inch:
2.211
Face Width - Millimeter:
19.837
Face Width - Inch:
0.781
Belt Pitch:
5 MM
Other Features:
Type 6 | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
57.302
Mounting Method:
Finished Bore
Belt Width - Millimeter:
15
36MP025MSFB6
Description
36MP025MSFB6 SYNCHRONOUS PULLEY, 6 MM BORE (SMARTCATALOG)
Part # 36MP025MSFB6
BDI # 26277079
Features
Pitch Diameter - Inch:
0.906
Flange Outside Diameter - Millimeter:
27.69
Inch - Metric:
Metric
Outside Diameter - Inch:
0.898
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2.03 MM
Other Features:
Type SFB | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
23
Mounting Method:
Finished Bore
36-3P09MSFP6
Description
36-3P09MSFP6 SYNCHRONOUS PULLEY, 6 MM BORE (SMARTCATALOG)
Part # 36-3P09MSFP6
BDI # 26277407
Features
Pitch Diameter - Inch:
1.339
Flange Outside Diameter - Millimeter:
39.88
Inch - Metric:
Metric
Outside Diameter - Inch:
1.323
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
3 MM
Other Features:
Type SFP | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter:
34
Mounting Method:
Finished Bore
36-3P09MDFP6
Description
36-3P09MDFP6 SYNCHRONOUS PULLEY, 6 MM BORE (SMARTCATALOG)
Part # 36-3P09MDFP6
BDI # 26277408
Features
Pitch Diameter - Inch:
1.339
Flange Outside Diameter - Millimeter:
39.88
Inch - Metric:
Metric
Outside Diameter - Inch:
1.323
Face Width - Millimeter:
14.29
Face Width - Inch:
0.563
Belt Pitch:
3 MM
Other Features:
Type DFP | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter:
34
Mounting Method:
Finished Bore
36-5M09-6A4
Description
36-5M09-6A4 TIMING PULLEY ; 5MM PITCH 9MM BELT W 5/16" BORE ALUM 36T
Part # 36-5M09-6A4
BDI # 22712204
Features
Pitch Diameter - Inch:
2.256
Inch - Metric:
Metric
Outside Diameter - Inch:
2.211
Face Width - Millimeter:
13.868
Face Width - Inch:
0.546
Belt Pitch:
5 MM
Other Features:
Type 6 | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
57.302
Mounting Method:
Finished Bore
Belt Width - Millimeter:
9