38-8MXF62X1-1/4
Description
38-8MXF62X1-1/4 TIMING PULLEY ; 8MM PIT 62MM W 1-1/4" BORE CI 38T
Part # 38-8MXF62X1-1/4
BDI # 22714642
Features
Pitch Diameter - Inch:
3.81
Flange Outside Diameter - Millimeter:
105.664
Inch - Metric:
Metric
Outside Diameter - Inch:
3.747
Face Width - Millimeter:
73.812
Face Width - Inch:
2.906
Belt Pitch:
8 MM
Other Features:
Type 6F | Powerhouse MX | Ductile Iron
Pitch Diameter - Millimeter:
96.774
Mounting Method:
Finished Bore
38-5P15-6A4
Description
38-5P15-6A4 TIMING PULLEY ; 5MM PIT 15MM W ALUM 5/16" BORE 38T
Part # 38-5P15-6A4
BDI # 22714366
Features
Pitch Diameter - Inch:
2.381
Inch - Metric:
Metric
Outside Diameter - Inch:
2.336
Face Width - Millimeter:
19.837
Face Width - Inch:
0.781
Belt Pitch:
5 MM
Other Features:
Type 6 | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
60.477
Mounting Method:
Finished Bore
Belt Width - Millimeter:
15
38-3M09M6FA6
Description
38-3M09M6FA6 TIMING PULLEY ; 3MM PITCH 9MM BELT W 6MM BORE ALUM 38T
Part # 38-3M09M6FA6
BDI # 22714017
Features
Pitch Diameter - Inch:
1.417
Flange Outside Diameter - Millimeter:
39.4
Inch - Metric:
Metric
Outside Diameter - Inch:
1.398
Face Width - Millimeter:
13.4
Face Width - Inch:
0.528
Belt Pitch:
3 MM
Other Features:
Type 6F | Aluminum Flange | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
36
Mounting Method:
Finished Bore
38-8MXF62X1-1/8
Description
38-8MXF62X1-1/8 TIMING PULLEY ; 8MM PIT 62MM W 1-1/8" BORE CI 38T
Part # 38-8MXF62X1-1/8
BDI # 22714648
Features
Pitch Diameter - Inch:
3.81
Flange Outside Diameter - Millimeter:
105.664
Inch - Metric:
Metric
Outside Diameter - Inch:
3.747
Face Width - Millimeter:
73.812
Face Width - Inch:
2.906
Belt Pitch:
8 MM
Other Features:
Type 6F | Powerhouse MX | Ductile Iron
Pitch Diameter - Millimeter:
96.774
Mounting Method:
Finished Bore
38-8MXF36X5/8
Description
38-8MXF36X5/8 TIMING PULLEY ; 8MM PIT 36MM W 5/8" BORE CI 38T
Part # 38-8MXF36X5/8
BDI # 22714624
Features
Pitch Diameter - Inch:
3.81
Flange Outside Diameter - Millimeter:
105.664
Inch - Metric:
Metric
Outside Diameter - Inch:
3.747
Face Width - Millimeter:
47.219
Face Width - Inch:
1.859
Belt Pitch:
8 MM
Other Features:
Type 6F | Powerhouse MX | Ductile Iron
Pitch Diameter - Millimeter:
96.774
Mounting Method:
Finished Bore