48MP025-IA3
Description
48MP025-IA3 TIMING PULLEY ; 0.08" PIT 0.25" BELT ALUM 1/4" BORE 48T
Part # 48MP025-IA3
BDI # 22715499
Features
Pitch Diameter - Inch:
1.222
Flange Outside Diameter - Millimeter:
36.068
Inch - Metric:
Inch
Outside Diameter - Inch:
1.202
Face Width - Millimeter:
10.287
Face Width - Inch:
0.405
Belt Pitch:
0.08 Inch
Other Features:
Type 6FI | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
31.039
Mounting Method:
Finished Bore
48LT312-6FA3
Description
48LT312-6FA3 TIMING PULLEY ; 0.0816" PIT 0.313" W 1/4" BORE ALUM 48T
Part # 48LT312-6FA3
BDI # 22715467
Features
Pitch Diameter - Inch:
1.247
Flange Outside Diameter - Millimeter:
36.068
Inch - Metric:
Inch
Outside Diameter - Inch:
1.227
Face Width - Millimeter:
11.811
Face Width - Inch:
0.465
Belt Pitch:
0.082 Inch
Other Features:
Type 6F | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
31.674
Mounting Method:
Finished Bore
48MP025M6FA6
Description
48MP025M6FA6 TIMING PULLEY ; 0.08" PIT 0.25" BELT W ALUM 6MM BORE 48T
Part # 48MP025M6FA6
BDI # 22715505
Features
Pitch Diameter - Inch:
1.22
Flange Outside Diameter - Millimeter:
36.1
Inch - Metric:
Metric
Outside Diameter - Inch:
1.201
Face Width - Millimeter:
10.3
Face Width - Inch:
0.406
Belt Pitch:
2.03 MM
Other Features:
Type 6F | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
31
Mounting Method:
Finished Bore
48MP037-6FA3
Description
48MP037-6FA3 TIMING PULLEY ; 0.08" PIT 3/8" BELT ALUM 1/4" BORE 48T
Part # 48MP037-6FA3
BDI # 22715517
Features
Pitch Diameter - Inch:
1.222
Flange Outside Diameter - Millimeter:
36.068
Inch - Metric:
Inch
Outside Diameter - Inch:
1.202
Face Width - Millimeter:
13.462
Face Width - Inch:
0.53
Belt Pitch:
0.08 Inch
Other Features:
Type 6F | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
31.039
Mounting Method:
Finished Bore
48LT187-6FA3
Description
48LT187-6FA3 TIMING PULLEY ; 0.0816" PIT 0.188" W 1/4" BORE ALUM 48T
Part # 48LT187-6FA3
BDI # 22715463
Features
Pitch Diameter - Inch:
1.247
Flange Outside Diameter - Millimeter:
36.068
Inch - Metric:
Inch
Outside Diameter - Inch:
1.227
Face Width - Millimeter:
8.636
Face Width - Inch:
0.34
Belt Pitch:
0.082 Inch
Other Features:
Type 6F | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
31.674
Mounting Method:
Finished Bore