62-3M09-6A4
Description
62-3M09-6A4 TIMING PULLEY ; 3MM PITCH 9MM BELT W 5/16" BORE ALUM 62T
Part # 62-3M09-6A4
BDI # 22729687
Features
Pitch Diameter - Inch:
2.331
Inch - Metric:
Metric
Outside Diameter - Inch:
2.301
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Belt Pitch:
3 MM
Other Features:
Type 6 | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
59.207
Mounting Method:
Finished Bore
Belt Width - Millimeter:
9
62-5P15-6A5
Description
62-5P15-6A5 TIMING PULLEY ; 5MM PIT 15MM W ALUM 3/8" BORE 62T
Part # 62-5P15-6A5
BDI # 22729906
Features
Pitch Diameter - Inch:
3.885
Inch - Metric:
Metric
Outside Diameter - Inch:
3.84
Face Width - Millimeter:
19.837
Face Width - Inch:
0.781
Belt Pitch:
5 MM
Other Features:
Type 6 | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
98.679
Mounting Method:
Finished Bore
Belt Width - Millimeter:
15
62-3P15-6A4
Description
62-3P15-6A4 TIMING PULLEY ; 3MM PIT 15MM W ALUM 5/16" BORE 62T
Part # 62-3P15-6A4
BDI # 22729721
Features
Pitch Diameter - Inch:
2.331
Inch - Metric:
Metric
Outside Diameter - Inch:
2.301
Face Width - Millimeter:
18.694
Face Width - Inch:
0.736
Belt Pitch:
3 MM
Other Features:
Type 6 | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
59.207
Mounting Method:
Finished Bore
Belt Width - Millimeter:
15
62-2P09-6A3
Description
62-2P09-6A3 TIMING PULLEY ; 2MM PIT 09MM W ALUM 1/4" BORE 62T
Part # 62-2P09-6A3
BDI # 22729671
Features
Pitch Diameter - Inch:
1.554
Inch - Metric:
Metric
Outside Diameter - Inch:
1.534
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Belt Pitch:
2 MM
Other Features:
Type 6 | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
39.472
Mounting Method:
Finished Bore
Belt Width - Millimeter:
9
62-3M09M6A8
Description
62-3M09M6A8 TIMING PULLEY ; 3MM PITCH 9MM BELT W 8MM BORE ALUM 62T
Part # 62-3M09M6A8
BDI # 22729692
Features
Pitch Diameter - Inch:
2.323
Inch - Metric:
Metric
Outside Diameter - Inch:
2.299
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Belt Pitch:
3 MM
Other Features:
Type 6 | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
59
Mounting Method:
Finished Bore
Belt Width - Millimeter:
9