96-3P09MDFA8
Description
96-3P09MDFA8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)
Part # 96-3P09MDFA8
BDI # 26276297
Features
Pitch Diameter - Inch:
3.622
Flange Outside Diameter - Millimeter:
97.28
Inch - Metric:
Metric
Outside Diameter - Inch:
3.579
Face Width - Millimeter:
14.29
Face Width - Inch:
0.563
Belt Pitch:
3 MM
Other Features:
Type DFA | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter:
92
Mounting Method:
Finished Bore
96-3P09-SFA4
Description
96-3P09-SFA4 SYNCHRONOUS PULLEY, 5/16 INCH BORE (SMARTCATALOG)
Part # 96-3P09-SFA4
BDI # 26276298
Features
Pitch Diameter - Inch:
3.609
Flange Outside Diameter - Millimeter:
97.282
Inch - Metric:
Metric
Outside Diameter - Inch:
3.579
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
3 MM
Other Features:
Type SFA | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter:
91.669
Mounting Method:
Finished Bore
96LT187-6A3
Description
96LT187-6A3 TIMING PULLEY ; 0.0816" PIT 0.188" W 1/4" BORE ALUM 96T
Part # 96LT187-6A3
BDI # 22727943
Features
Pitch Diameter - Inch:
2.494
Inch - Metric:
Inch
Outside Diameter - Inch:
2.474
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
0.082 Inch
Other Features:
Type 6 | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
63.348
Mounting Method:
Finished Bore
Belt Width - Millimeter:
4.775
96-3P09MSFA8
Description
96-3P09MSFA8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)
Part # 96-3P09MSFA8
BDI # 26283909
Features
Pitch Diameter - Inch:
3.622
Flange Outside Diameter - Millimeter:
97.28
Inch - Metric:
Metric
Outside Diameter - Inch:
3.579
Face Width - Millimeter:
14.29
Face Width - Inch:
0.563
Belt Pitch:
3 MM
Other Features:
Type SFA | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter:
92
Mounting Method:
Finished Bore
96-3P09-SFP4
Description
96-3P09-SFP4 SYNCHRONOUS PULLEY, 5/16 INCH BORE (SMARTCATALOG)
Part # 96-3P09-SFP4
BDI # 26272121
Features
Pitch Diameter - Inch:
3.609
Flange Outside Diameter - Millimeter:
97.282
Inch - Metric:
Metric
Outside Diameter - Inch:
3.579
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
3 MM
Other Features:
Type SFP | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter:
91.669
Mounting Method:
Finished Bore