PLB5-014DF09-1/4
Description
PLB5-014DF09-1/4 TIMING BELT PULLEY ; NON RETURNABLE W/INSERT
Part # 54853
BDI # 173863
Features
Pitch Diameter - Inch:
0.877
Flange Outside Diameter - Millimeter:
26.924
Inch - Metric:
Metric
Outside Diameter - Inch:
0.832
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
5 MM
Other Features:
PLB Series | Double Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
22.276
Mounting Method:
Finished Bore
PLB5-014SF09-1/4
Description
PLB5-014SF09-1/4 TIMING BELT PULLEY ; NON RETURNABLE W/INSERT
Part # 54806
BDI # 173816
Features
Pitch Diameter - Inch:
0.877
Flange Outside Diameter - Millimeter:
26.924
Inch - Metric:
Metric
Outside Diameter - Inch:
0.832
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
5 MM
Other Features:
PLB Series | Single Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
22.276
Mounting Method:
Finished Bore
PLB5-014SF09-3/16
Description
PLB5-014SF09-3/16 TIMING BELT PULLEY ; NON RETURNABLE W/INSERT
Part # 54805
BDI # 173815
Features
Pitch Diameter - Inch:
0.877
Flange Outside Diameter - Millimeter:
26.924
Inch - Metric:
Metric
Outside Diameter - Inch:
0.832
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
5 MM
Other Features:
PLB Series | Single Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
22.276
Mounting Method:
Finished Bore
PLB5-014DF09-3/16
Description
PLB5-014DF09-3/16 TIMING BELT PULLEY ; NON RETURNABLE W/INSERT
Part # 54852
BDI # 173862
Features
Pitch Diameter - Inch:
0.877
Flange Outside Diameter - Millimeter:
26.924
Inch - Metric:
Metric
Outside Diameter - Inch:
0.832
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
5 MM
Other Features:
PLB Series | Double Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
22.276
Mounting Method:
Finished Bore