PLB3-072SF09-1/2
Description
PLB3-072SF09-1/2 TIMING BELT PULLEY ; NON-RETURNABLE W/INSERT
Part # 54621
BDI # 173631
Features
Pitch Diameter - Inch:
2.707
Flange Outside Diameter - Millimeter:
74.168
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
3 MM
Other Features:
PLB Series | Single Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
68.758
Mounting Method:
Finished Bore
PLB3-072SF09-5/16
Description
PLB3-072SF09-5/16 TIMING BELT PULLEY ; NON-RETURNABLE W/INSERT
Part # 54619
BDI # 173629
Features
Pitch Diameter - Inch:
2.707
Flange Outside Diameter - Millimeter:
74.168
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
3 MM
Other Features:
PLB Series | Single Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
68.758
Mounting Method:
Finished Bore
PLB3-072DF09-5/16
Description
PLB3-072DF09-5/16 TIMING BELT PULLEY ; NON-RETURNABLE W/INSERT
Part # 54671
BDI # 173681
Features
Pitch Diameter - Inch:
2.707
Flange Outside Diameter - Millimeter:
74.168
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
3 MM
Other Features:
PLB Series | Double Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
68.758
Mounting Method:
Finished Bore
PLB3-072DF09-1/2
Description
PLB3-072DF09-1/2 TIMING BELT PULLEY ; NON-RETURNABLE W/INSERT
Part # 54673
BDI # 173683
Features
Pitch Diameter - Inch:
2.707
Flange Outside Diameter - Millimeter:
74.168
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
3 MM
Other Features:
PLB Series | Double Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
68.758
Mounting Method:
Finished Bore
PLB3-072SF09-3/8
Description
PLB3-072SF09-3/8 TIMING BELT PULLEY ; NON-RETURNABLE W/INSERT
Part # 54620
BDI # 173630
Features
Pitch Diameter - Inch:
2.707
Flange Outside Diameter - Millimeter:
74.168
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
3 MM
Other Features:
PLB Series | Single Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
68.758
Mounting Method:
Finished Bore