36LB075 X 5/8 KW SS
Description
36LB075 X 5/8 KW SS GEARBELT PULLEY ; FOR 3/8" PITCH 3/4" WIDE L075 BELT
Part # 36LB075 X 5/8 KW SS
BDI # 21436782
Features
Pitch Diameter - Inch:
4.297
Flange Outside Diameter - Millimeter:
119.075
Inch - Metric:
Inch
Outside Diameter - Inch:
4.267
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Pitch Diameter - Millimeter:
109.15
Mounting Method:
Finished Bore
Belt Width - Millimeter:
19.05