PB14MX-28S-68 1-3/8 KW SS;661390

COMPARE

PB14MX-28S-68 1-3/8 KW SS;661390

Description
PB14MX-28S-68 1-3/8 KW SS NR.661390 ; SPROCKET

DODGE

Part # PB14MX-28S-68 1-3/8 KW SS NR.661390

BDI # 27578919

Features

Pitch Diameter - Inch: 4.912
Flange Outside Diameter - Millimeter: 137.211
Inch - Metric: Metric
Outside Diameter - Inch: 4.802
Face Width - Millimeter: 83.82

Face Width - Inch: 3.3
Belt Pitch: 14 MM
Pitch Diameter - Millimeter: 124.765
Mounting Method: Finished Bore
Belt Width - Millimeter: 68

Price Inventory : Available to order
Loading Price
QTY