4414MT40AF-F2.125
Description
4414MT40AF F2.1250 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 4414MT40AF-F2.125
BDI # 925714
Features
Pitch Diameter - Inch:
7.72
Inch - Metric:
Metric
Outside Diameter - Inch:
7.61
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
196.088
Mounting Method:
Finished Bore
Belt Width - Millimeter:
40
Belt Style:
14M-40
4414MT115AF-F1.250
Description
4414MT115AF F1.2500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 4414MT115AF-F1.250
BDI # 925668
Features
Pitch Diameter - Inch:
7.72
Inch - Metric:
Metric
Outside Diameter - Inch:
7.61
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
196.088
Mounting Method:
Finished Bore
Belt Width - Millimeter:
115
Belt Style:
14M-115
445MT25AF-F0.625
Description
445MT25AF F0.6250 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 445MT25AF-F0.625
BDI # 925840
Features
Pitch Diameter - Inch:
2.757
Inch - Metric:
Metric
Outside Diameter - Inch:
2.712
Face Width - Millimeter:
30.963
Face Width - Inch:
1.219
Belt Pitch:
5 MM
Pitch Diameter - Millimeter:
70.028
Mounting Method:
Finished Bore
Belt Width - Millimeter:
25
Belt Style:
5M-25
445MT25AF-F1.500
Description
445MT25AF F1.5000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 445MT25AF-F1.500
BDI # 925847
Features
Pitch Diameter - Inch:
2.757
Inch - Metric:
Metric
Outside Diameter - Inch:
2.712
Face Width - Millimeter:
30.963
Face Width - Inch:
1.219
Belt Pitch:
5 MM
Pitch Diameter - Millimeter:
70.028
Mounting Method:
Finished Bore
Belt Width - Millimeter:
25
Belt Style:
5M-25
445MT25AF-F0.750
Description
445MT25AF F0.7500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 445MT25AF-F0.750
BDI # 925841
Features
Pitch Diameter - Inch:
2.757
Inch - Metric:
Metric
Outside Diameter - Inch:
2.712
Face Width - Millimeter:
30.963
Face Width - Inch:
1.219
Belt Pitch:
5 MM
Pitch Diameter - Millimeter:
70.028
Mounting Method:
Finished Bore
Belt Width - Millimeter:
25
Belt Style:
5M-25