9014MT115A-F1.500
Description
9014MT115A F1.5000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 9014MT115A-F1.500
BDI # 927548
Features
Pitch Diameter - Inch:
15.79
Inch - Metric:
Metric
Outside Diameter - Inch:
15.68
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
401.066
Mounting Method:
Finished Bore
Belt Width - Millimeter:
115
Belt Style:
14M-115
9014MT115A-F2.500
Description
9014MT115A F2.5000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 9014MT115A-F2.500
BDI # 927556
Features
Pitch Diameter - Inch:
15.79
Inch - Metric:
Metric
Outside Diameter - Inch:
15.68
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
401.066
Mounting Method:
Finished Bore
Belt Width - Millimeter:
115
Belt Style:
14M-115
9014MT115A-F1.750
Description
9014MT115A F1.7500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 9014MT115A-F1.750
BDI # 927550
Features
Pitch Diameter - Inch:
15.79
Inch - Metric:
Metric
Outside Diameter - Inch:
15.68
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
401.066
Mounting Method:
Finished Bore
Belt Width - Millimeter:
115
Belt Style:
14M-115
9014MT115A-F1.625
Description
9014MT115A F1.6250 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 9014MT115A-F1.625
BDI # 927549
Features
Pitch Diameter - Inch:
15.79
Inch - Metric:
Metric
Outside Diameter - Inch:
15.68
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
401.066
Mounting Method:
Finished Bore
Belt Width - Millimeter:
115
Belt Style:
14M-115
9014MT115A-F2.125
Description
9014MT115A F2.1250 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 9014MT115A-F2.125
BDI # 927553
Features
Pitch Diameter - Inch:
15.79
Inch - Metric:
Metric
Outside Diameter - Inch:
15.68
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
401.066
Mounting Method:
Finished Bore
Belt Width - Millimeter:
115
Belt Style:
14M-115