Page 1 of 23

Next

Compare
26MP025M3SP8

COMPARE

26MP025M3SP8

Description
26MP025M3SP8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)

B & B MANUFACTURING

Part # 26MP025M3SP8

BDI # 26277447

Features

Pitch Diameter - Inch: 0.669
Flange Outside Diameter - Millimeter: 21.08
Inch - Metric: Metric
Outside Diameter - Inch: 0.642
Face Width - Millimeter: 10.998

Face Width - Inch: 0.433
Belt Pitch: 2.03 MM
Other Features: Type 3S | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter: 17
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
26-3M06-IA3

COMPARE

26-3M06-IA3

Description
26-3M06-IA3 TIMING PULLEY ; 3MM PITCH 6MM BELT W 1/4" BORE ALUM 26T

B & B MANUFACTURING

Part # 26-3M06-IA3

BDI # 22696102

Features

Pitch Diameter - Inch: 0.977
Flange Outside Diameter - Millimeter: 28.067
Inch - Metric: Metric
Outside Diameter - Inch: 0.947
Face Width - Millimeter: 9.804

Face Width - Inch: 0.386
Belt Pitch: 3 MM
Other Features: Type 6FI | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 24.816
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
26-3P15-6FA3

COMPARE

26-3P15-6FA3

Description
26-3P15-6FA3 TIMING PULLEY ; 3MM PIT 15MM W ALUM 1/4" BORE 26T

B & B MANUFACTURING

Part # 26-3P15-6FA3

BDI # 22696184

Features

Pitch Diameter - Inch: 0.977
Flange Outside Diameter - Millimeter: 28.067
Inch - Metric: Metric
Outside Diameter - Inch: 0.947
Face Width - Millimeter: 18.847

Face Width - Inch: 0.742
Belt Pitch: 3 MM
Other Features: Type 6F | Aluminum Flange | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 24.816
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY

COMPARE

26XL037-SFM4

Description
26XL037-SFM4 SYNCHRONOUS PULLEY, 5/16 INCH BORE (SMARTCATALOG)

B & B MANUFACTURING

Part # 26XL037-SFM4

BDI # 26270403

Features

Pitch Diameter - Inch: 1.655
Flange Outside Diameter - Millimeter: 47.625
Inch - Metric: Inch
Outside Diameter - Inch: 1.635
Face Width - Millimeter: 17.475

Face Width - Inch: 0.688
Belt Pitch: 1/5 Inch
Other Features: Type SFM | Acetal FlangeAcetal | Acetal Flange
Pitch Diameter - Millimeter: 42.037
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
26-3M06-6A3

COMPARE

26-3M06-6A3

Description
26-3M06-6A3 TIMING PULLEY ; 3MM PITCH 6MM BELT W 1/4" BORE ALUM 26T

B & B MANUFACTURING

Part # 26-3M06-6A3

BDI # 22696094

Features

Pitch Diameter - Inch: 0.977
Inch - Metric: Metric
Outside Diameter - Inch: 0.947
Face Width - Millimeter: 9.804
Face Width - Inch: 0.386

Belt Pitch: 3 MM
Other Features: Type 6 | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 24.816
Mounting Method: Finished Bore
Belt Width - Millimeter: 6

Price Inventory : Available to order
Loading Price
QTY