Page 1 of 7

Next

Compare
33LT187-6FA3

COMPARE

33LT187-6FA3

Description
33LT187-6FA3 TIMING PULLEY ; 0.0816" PIT 0.188" W 1/4" BORE ALUM 33T

B & B MANUFACTURING

Part # 33LT187-6FA3

BDI # 22708403

Features

Pitch Diameter - Inch: 0.857
Flange Outside Diameter - Millimeter: 26.035
Inch - Metric: Inch
Outside Diameter - Inch: 0.837
Face Width - Millimeter: 8.23

Face Width - Inch: 0.324
Belt Pitch: 0.082 Inch
Other Features: Type 6F | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 21.768
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
33LT312-6FA3

COMPARE

33LT312-6FA3

Description
33LT312-6FA3 TIMING PULLEY ; 0.0816" PIT 0.313" W 1/4" BORE ALUM 33T

B & B MANUFACTURING

Part # 33LT312-6FA3

BDI # 22708406

Features

Pitch Diameter - Inch: 0.857
Flange Outside Diameter - Millimeter: 26.035
Inch - Metric: Inch
Outside Diameter - Inch: 0.837
Face Width - Millimeter: 11.405

Face Width - Inch: 0.449
Belt Pitch: 0.082 Inch
Other Features: Type 6F | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 21.768
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
3314MG68BF-F1.500

COMPARE

3314MG68BF-F1.500

Description
3314MG68BF F1.5000 ; POR HIGH PERFORMANCE TYPE PULLEY

TSUBAKI

Part # 3314MG68BF-F1.500

BDI # 922400

Features

Pitch Diameter - Inch: 5.79
Flange Outside Diameter - Millimeter: 167.894
Inch - Metric: Metric
Outside Diameter - Inch: 5.68
Face Width - Millimeter: 76.454

Face Width - Inch: 3.01
Belt Pitch: 14 MM
Pitch Diameter - Millimeter: 147.066
Mounting Method: Finished Bore
Belt Width - Millimeter: 68

Price Inventory : Available to order
Loading Price
QTY
3314MG68BF-F1.250

COMPARE

3314MG68BF-F1.250

Description
3314MG68BF F1.2500 ; POR HIGH PERFORMANCE TYPE PULLEY

TSUBAKI

Part # 3314MG68BF-F1.250

BDI # 922398

Features

Pitch Diameter - Inch: 5.79
Flange Outside Diameter - Millimeter: 167.894
Inch - Metric: Metric
Outside Diameter - Inch: 5.68
Face Width - Millimeter: 76.454

Face Width - Inch: 3.01
Belt Pitch: 14 MM
Pitch Diameter - Millimeter: 147.066
Mounting Method: Finished Bore
Belt Width - Millimeter: 68

Price Inventory : Available to order
Loading Price
QTY
3314MG68BF-F1.125

COMPARE

3314MG68BF-F1.125

Description
3314MG68BF F1.1250 ; POR HIGH PERFORMANCE TYPE PULLEY

TSUBAKI

Part # 3314MG68BF-F1.125

BDI # 922397

Features

Pitch Diameter - Inch: 5.79
Flange Outside Diameter - Millimeter: 167.894
Inch - Metric: Metric
Outside Diameter - Inch: 5.68
Face Width - Millimeter: 76.454

Face Width - Inch: 3.01
Belt Pitch: 14 MM
Pitch Diameter - Millimeter: 147.066
Mounting Method: Finished Bore
Belt Width - Millimeter: 68

Price Inventory : Available to order
Loading Price
QTY