Page 1 of 44

Next

Compare
38-3P15-6FA3

COMPARE

38-3P15-6FA3

Description
38-3P15-6FA3 TIMING PULLEY ; 3MM PIT 15MM W ALUM 1/4" BORE 38T

B & B MANUFACTURING

Part # 38-3P15-6FA3

BDI # 22714063

Features

Pitch Diameter - Inch: 1.429
Flange Outside Diameter - Millimeter: 39.345
Inch - Metric: Metric
Outside Diameter - Inch: 1.399
Face Width - Millimeter: 18.847

Face Width - Inch: 0.742
Belt Pitch: 3 MM
Other Features: Type 6F | Aluminum Flange | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 36.297
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
38-3P09-6A3

COMPARE

38-3P09-6A3

Description
38-3P09-6A3 TIMING PULLEY ; 3MM PIT 09MM W ALUM 1/4" BORE 38T

B & B MANUFACTURING

Part # 38-3P09-6A3

BDI # 22714046

Features

Pitch Diameter - Inch: 1.429
Inch - Metric: Metric
Outside Diameter - Inch: 1.399
Face Width - Millimeter: 13.386
Face Width - Inch: 0.527

Belt Pitch: 3 MM
Other Features: Type 6 | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 36.297
Mounting Method: Finished Bore
Belt Width - Millimeter: 9

Price Inventory : Available to order
Loading Price
QTY
38-3P09MIA6

COMPARE

38-3P09MIA6

Description
38-3P09MIA6 TIMING PULLEY ; 3MM PIT 09MM W ALUMINUM 6MM BORE 38T

B & B MANUFACTURING

Part # 38-3P09MIA6

BDI # 22714058

Features

Pitch Diameter - Inch: 1.417
Flange Outside Diameter - Millimeter: 39.3
Inch - Metric: Metric
Outside Diameter - Inch: 1.398
Face Width - Millimeter: 13.4

Face Width - Inch: 0.528
Belt Pitch: 3 MM
Other Features: Type 6FI | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 36
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
38-8MXF36X1-1/8

COMPARE

38-8MXF36X1-1/8

Description
38-8MXF36X1-1/8 TIMING PULLEY ; 8MM PIT 36MM W 1-1/8" BORE CI 38T

B & B MANUFACTURING

Part # 38-8MXF36X1-1/8

BDI # 22714602

Features

Pitch Diameter - Inch: 3.81
Flange Outside Diameter - Millimeter: 105.664
Inch - Metric: Metric
Outside Diameter - Inch: 3.747
Face Width - Millimeter: 47.219

Face Width - Inch: 1.859
Belt Pitch: 8 MM
Other Features: Type 6F | Powerhouse MX | Ductile Iron
Pitch Diameter - Millimeter: 96.774
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
38-3M09M6FA6

COMPARE

38-3M09M6FA6

Description
38-3M09M6FA6 TIMING PULLEY ; 3MM PITCH 9MM BELT W 6MM BORE ALUM 38T

B & B MANUFACTURING

Part # 38-3M09M6FA6

BDI # 22714017

Features

Pitch Diameter - Inch: 1.417
Flange Outside Diameter - Millimeter: 39.4
Inch - Metric: Metric
Outside Diameter - Inch: 1.398
Face Width - Millimeter: 13.4

Face Width - Inch: 0.528
Belt Pitch: 3 MM
Other Features: Type 6F | Aluminum Flange | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 36
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY