Page 1 of 9

Next

Compare
45-8MXF62X1

COMPARE

45-8MXF62X1

Description
45-8MXF62X1 TIMING PULLEY ; 8MM PIT 62MM W 1" BORE CAST IRON 45T

B & B MANUFACTURING

Part # 45-8MXF62X1

BDI # 22725277

Features

Pitch Diameter - Inch: 4.511
Flange Outside Diameter - Millimeter: 127.254
Inch - Metric: Metric
Outside Diameter - Inch: 4.448
Face Width - Millimeter: 73.812

Face Width - Inch: 2.906
Belt Pitch: 8 MM
Other Features: Type 6F | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 114.579
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
45-3P09-6FA3

COMPARE

45-3P09-6FA3

Description
45-3P09-6FA3 TIMING PULLEY ; 3MM PIT 09MM W ALUM 1/4" BORE 45T

B & B MANUFACTURING

Part # 45-3P09-6FA3

BDI # 22724666

Features

Pitch Diameter - Inch: 1.692
Flange Outside Diameter - Millimeter: 45.085
Inch - Metric: Metric
Outside Diameter - Inch: 1.662
Face Width - Millimeter: 13.386

Face Width - Inch: 0.527
Belt Pitch: 3 MM
Other Features: Type 6F | Aluminum Flange | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 42.977
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
45-3P06-6A4

COMPARE

45-3P06-6A4

Description
45-3P06-6A4 TIMING PULLEY ; 3MM PIT 06MM W ALUM 5/16" BORE 45T

B & B MANUFACTURING

Part # 45-3P06-6A4

BDI # 22724646

Features

Pitch Diameter - Inch: 1.692
Inch - Metric: Metric
Outside Diameter - Inch: 1.662
Face Width - Millimeter: 10.338
Face Width - Inch: 0.407

Belt Pitch: 3 MM
Other Features: Type 6 | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 42.977
Mounting Method: Finished Bore
Belt Width - Millimeter: 6

Price Inventory : Available to order
Loading Price
QTY
45XL037-6A4

COMPARE

45XL037-6A4

Description
45XL037-6A4 TIMING PULLEY ; 0.200" PIT 3/8" W 5/16" BORE ALUM 45T

B & B MANUFACTURING

Part # 45XL037-6A4

BDI # 22685760

Features

Pitch Diameter - Inch: 2.865
Inch - Metric: Inch
Outside Diameter - Inch: 2.845
Face Width - Millimeter: 14.3
Face Width - Inch: 0.563

Belt Pitch: 1/5 Inch
Other Features: Type 6 | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 72.771
Mounting Method: Finished Bore
Belt Width - Millimeter: 9.525

Price Inventory : Available to order
Loading Price
QTY
45-2P06MIA6

COMPARE

45-2P06MIA6

Description
45-2P06MIA6 TIMING PULLEY ; 2MM PIT 06MM W ALUMINUM 6MM BORE 45T

B & B MANUFACTURING

Part # 45-2P06MIA6

BDI # 22724181

Features

Pitch Diameter - Inch: 1.142
Flange Outside Diameter - Millimeter: 34
Inch - Metric: Metric
Outside Diameter - Inch: 1.106
Face Width - Millimeter: 10.287

Face Width - Inch: 0.405
Belt Pitch: 2 MM
Other Features: Type 6FI | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 29
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY