Page 1 of 13

Next

Compare
68-2P06-6A3

COMPARE

68-2P06-6A3

Description
68-2P06-6A3 TIMING PULLEY ; 2MM PIT 06MM W ALUM 1/4" BORE 68T

B & B MANUFACTURING

Part # 68-2P06-6A3

BDI # 22733633

Features

Pitch Diameter - Inch: 1.704
Inch - Metric: Metric
Outside Diameter - Inch: 1.684
Face Width - Millimeter: 9.525
Face Width - Inch: 0.375

Belt Pitch: 2 MM
Other Features: Type 6 | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 43.282
Mounting Method: Finished Bore
Belt Width - Millimeter: 6

Price Inventory : Available to order
Loading Price
QTY
68-2P09-6A3

COMPARE

68-2P09-6A3

Description
68-2P09-6A3 TIMING PULLEY ; 2MM PIT 09MM W ALUM 1/4" BORE 68T

B & B MANUFACTURING

Part # 68-2P09-6A3

BDI # 22733639

Features

Pitch Diameter - Inch: 1.704
Inch - Metric: Metric
Outside Diameter - Inch: 1.684
Face Width - Millimeter: 12.7
Face Width - Inch: 0.5

Belt Pitch: 2 MM
Other Features: Type 6 | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 43.282
Mounting Method: Finished Bore
Belt Width - Millimeter: 9

Price Inventory : Available to order
Loading Price
QTY
68-3M06-6A4

COMPARE

68-3M06-6A4

Description
68-3M06-6A4 TIMING PULLEY ; 3MM PITCH 6MM BELT W 5/16" BORE ALUM 68T

B & B MANUFACTURING

Part # 68-3M06-6A4

BDI # 22733645

Features

Pitch Diameter - Inch: 2.557
Inch - Metric: Metric
Outside Diameter - Inch: 2.527
Face Width - Millimeter: 10.338
Face Width - Inch: 0.407

Belt Pitch: 3 MM
Other Features: Type 6 | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 64.948
Mounting Method: Finished Bore
Belt Width - Millimeter: 6

Price Inventory : Available to order
Loading Price
QTY
68-3P09-6A4

COMPARE

68-3P09-6A4

Description
68-3P09-6A4 TIMING PULLEY ; 3MM PIT 09MM W ALUM 5/16" BORE 68T

B & B MANUFACTURING

Part # 68-3P09-6A4

BDI # 22733676

Features

Pitch Diameter - Inch: 2.557
Inch - Metric: Metric
Outside Diameter - Inch: 2.527
Face Width - Millimeter: 12.7
Face Width - Inch: 0.5

Belt Pitch: 3 MM
Other Features: Type 6 | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 64.948
Mounting Method: Finished Bore
Belt Width - Millimeter: 9

Price Inventory : Available to order
Loading Price
QTY
68-3P15-6A4

COMPARE

68-3P15-6A4

Description
68-3P15-6A4 TIMING PULLEY ; 3MM PIT 15MM W ALUM 5/16" BORE 68T

B & B MANUFACTURING

Part # 68-3P15-6A4

BDI # 22733682

Features

Pitch Diameter - Inch: 2.557
Inch - Metric: Metric
Outside Diameter - Inch: 2.527
Face Width - Millimeter: 18.694
Face Width - Inch: 0.736

Belt Pitch: 3 MM
Other Features: Type 6 | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 64.948
Mounting Method: Finished Bore
Belt Width - Millimeter: 15

Price Inventory : Available to order
Loading Price
QTY