PLB3-036SF09-5/16
Description
PLB3-036SF09-5/16 TIMING BELT PULLEY ; NON RETURNABLE W/INSERT
Part # 54608
BDI # 173618
Features
Pitch Diameter - Inch:
1.353
Flange Outside Diameter - Millimeter:
39.878
Inch - Metric:
Metric
Outside Diameter - Inch:
1.323
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
3 MM
Other Features:
PLB Series | Single Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
34.366
Mounting Method:
Finished Bore
PLB3-036DF09-1/4
Description
PLB3-036DF09-1/4 TIMING BELT PULLEY ; NON RETURNABLE W/INSERT
Part # 54659
BDI # 173669
Features
Pitch Diameter - Inch:
1.353
Flange Outside Diameter - Millimeter:
39.878
Inch - Metric:
Metric
Outside Diameter - Inch:
1.323
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
3 MM
Other Features:
PLB Series | Double Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
34.366
Mounting Method:
Finished Bore
PLB3-036DF09-5/16
Description
PLB3-036DF09-5/16 TIMING BELT PULLEY ; NON RETURNABLE W/INSERT
Part # 54660
BDI # 173670
Features
Pitch Diameter - Inch:
1.353
Flange Outside Diameter - Millimeter:
39.878
Inch - Metric:
Metric
Outside Diameter - Inch:
1.323
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
3 MM
Other Features:
PLB Series | Double Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
34.366
Mounting Method:
Finished Bore
PLB3-036SF09-3/8
Description
PLB3-036SF09-3/8 TIMING BELT PULLEY ; NON RETURNABLE W/INSERT
Part # 54609
BDI # 173619
Features
Pitch Diameter - Inch:
1.353
Flange Outside Diameter - Millimeter:
39.878
Inch - Metric:
Metric
Outside Diameter - Inch:
1.323
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
3 MM
Other Features:
PLB Series | Single Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
34.366
Mounting Method:
Finished Bore
PLB3-036DF09-3/8
Description
PLB3-036DF09-3/8 TIMING BELT PULLEY ; NON RETURNABLE W/INSERT
Part # 54661
BDI # 173671
Features
Pitch Diameter - Inch:
1.353
Flange Outside Diameter - Millimeter:
39.878
Inch - Metric:
Metric
Outside Diameter - Inch:
1.323
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
3 MM
Other Features:
PLB Series | Double Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
34.366
Mounting Method:
Finished Bore