70-5P15-6A5
Description
70-5P15-6A5 TIMING PULLEY ; 5MM PIT 15MM W ALUM 3/8" BORE 70T
Part # 70-5P15-6A5
BDI # 22737404
Features
Pitch Diameter - Inch:
4.386
Inch - Metric:
Metric
Outside Diameter - Inch:
4.341
Face Width - Millimeter:
19.837
Face Width - Inch:
0.781
Belt Pitch:
5 MM
Other Features:
Type 6 | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
111.404
Mounting Method:
Finished Bore
Belt Width - Millimeter:
15
70-5M09M6A12
Description
70-5M09M6A12 TIMING PULLEY ; 5MM PITCH 9MM BELT W 12MM BORE ALUM 70T
Part # 70-5M09M6A12
BDI # 22737349
Features
Pitch Diameter - Inch:
4.37
Inch - Metric:
Metric
Outside Diameter - Inch:
4.343
Face Width - Millimeter:
13.9
Face Width - Inch:
0.547
Belt Pitch:
5 MM
Other Features:
Type 6 | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
111
Mounting Method:
Finished Bore
Belt Width - Millimeter:
9
70-5P09-6A5
Description
70-5P09-6A5 TIMING PULLEY ; 5MM PIT 09MM W ALUM 3/8" BORE 70T
Part # 70-5P09-6A5
BDI # 22737398
Features
Pitch Diameter - Inch:
4.386
Inch - Metric:
Metric
Outside Diameter - Inch:
4.341
Face Width - Millimeter:
13.868
Face Width - Inch:
0.546
Belt Pitch:
5 MM
Other Features:
Type 6 | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
111.404
Mounting Method:
Finished Bore
Belt Width - Millimeter:
9
70-5M15M6A12
Description
70-5M15M6A12 TIMING PULLEY ; 5MM PITCH 15MM BELT W 12MM BORE ALUM 70T
Part # 70-5M15M6A12
BDI # 22737362
Features
Pitch Diameter - Inch:
4.37
Inch - Metric:
Metric
Outside Diameter - Inch:
4.343
Face Width - Millimeter:
19.8
Face Width - Inch:
0.78
Belt Pitch:
5 MM
Other Features:
Type 6 | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
111
Mounting Method:
Finished Bore
Belt Width - Millimeter:
15
70-5M15-6A5
Description
70-5M15-6A5 TIMING PULLEY ; 5MM PITCH 15MM BELT W 3/8" BORE ALUM 70T
Part # 70-5M15-6A5
BDI # 22737355
Features
Pitch Diameter - Inch:
4.386
Inch - Metric:
Metric
Outside Diameter - Inch:
4.341
Face Width - Millimeter:
19.837
Face Width - Inch:
0.781
Belt Pitch:
5 MM
Other Features:
Type 6 | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
111.404
Mounting Method:
Finished Bore
Belt Width - Millimeter:
15