388MG36BF-F0.500
Description
388MG36BF F0.5000 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 388MG36BF-F0.500
BDI # 922618
Features
Pitch Diameter - Inch:
3.81
Flange Outside Diameter - Millimeter:
105.918
Inch - Metric:
Metric
Outside Diameter - Inch:
3.747
Face Width - Millimeter:
40.132
Face Width - Inch:
1.58
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
96.774
Mounting Method:
Finished Bore
Belt Width - Millimeter:
36
648MT50AF-F0.875
Description
648MT50AF F0.8750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 648MT50AF-F0.875
BDI # 927031
Features
Pitch Diameter - Inch:
6.416
Inch - Metric:
Metric
Outside Diameter - Inch:
6.362
Face Width - Millimeter:
60.325
Face Width - Inch:
2.375
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
162.966
Mounting Method:
Finished Bore
Belt Width - Millimeter:
50
Belt Style:
8M-50
648MT50AF-F0.750
Description
648MT50AF F0.7500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 648MT50AF-F0.750
BDI # 927030
Features
Pitch Diameter - Inch:
6.416
Inch - Metric:
Metric
Outside Diameter - Inch:
6.362
Face Width - Millimeter:
60.325
Face Width - Inch:
2.375
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
162.966
Mounting Method:
Finished Bore
Belt Width - Millimeter:
50
Belt Style:
8M-50
728MT20AF-F1.250
Description
728MT20AF F1.2500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 728MT20AF-F1.250
BDI # 927325
Features
Pitch Diameter - Inch:
7.218
Inch - Metric:
Metric
Outside Diameter - Inch:
7.164
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
183.337
Mounting Method:
Finished Bore
Belt Width - Millimeter:
20
Belt Style:
8M-20
445MT25AF-F0.875
Description
445MT25AF F0.8750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 445MT25AF-F0.875
BDI # 925842
Features
Pitch Diameter - Inch:
2.757
Inch - Metric:
Metric
Outside Diameter - Inch:
2.712
Face Width - Millimeter:
30.963
Face Width - Inch:
1.219
Belt Pitch:
5 MM
Pitch Diameter - Millimeter:
70.028
Mounting Method:
Finished Bore
Belt Width - Millimeter:
25
Belt Style:
5M-25