1128MT30A-F1.000
Description
1128MT30A F1.0000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 1128MT30A-F1.000
BDI # 922961
Features
Pitch Diameter - Inch:
11.229
Inch - Metric:
Metric
Outside Diameter - Inch:
11.175
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
285.217
Mounting Method:
Finished Bore
Belt Width - Millimeter:
30
Belt Style:
8M-30
1128MT30A-F1.125
Description
1128MT30A F1.1250 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 1128MT30A-F1.125
BDI # 922962
Features
Pitch Diameter - Inch:
11.229
Inch - Metric:
Metric
Outside Diameter - Inch:
11.175
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
285.217
Mounting Method:
Finished Bore
Belt Width - Millimeter:
30
Belt Style:
8M-30
1128MT30A-F0.750
Description
1128MT30A F0.7500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 1128MT30A-F0.750
BDI # 922959
Features
Pitch Diameter - Inch:
11.229
Inch - Metric:
Metric
Outside Diameter - Inch:
11.175
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
285.217
Mounting Method:
Finished Bore
Belt Width - Millimeter:
30
Belt Style:
8M-30
1128MT30A-F0.875
Description
1128MT30A F0.8750 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 1128MT30A-F0.875
BDI # 922960
Features
Pitch Diameter - Inch:
11.229
Inch - Metric:
Metric
Outside Diameter - Inch:
11.175
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
285.217
Mounting Method:
Finished Bore
Belt Width - Millimeter:
30
Belt Style:
8M-30
11214MT40A-F1.250
Description
11214MT40A F1.2500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 11214MT40A-F1.250
BDI # 922914
Features
Pitch Diameter - Inch:
19.65
Inch - Metric:
Metric
Outside Diameter - Inch:
19.54
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
499.11
Mounting Method:
Finished Bore
Belt Width - Millimeter:
40
Belt Style:
14M-40